This product requires certification to purchase.

15 x 15 in. Undermount Copper Bar Sink in Antique

Native Trails

Cantina 15 x 15 in. Undermount Copper Bar Sink in Antique

  • Fast #
  • Part #NCPS234
  • Item #3065144
  • Manufacturer Part #CPS234
5 out of 5 Customer Rating
Brand image
Native Trails

Cantina 15 x 15 in. Undermount Copper Bar Sink in Antique

  • Fast #
  • Part #NCPS234
  • Item #3065144
  • Manufacturer Part #CPS234
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Living finish that will patina over time
  • Constructed of 18-gauge hand-hammered recycled copper
  • Hand-hammered surface provides beautiful texture and visual impact
  • Undermount installation creates an integrated look
  • Center drain location provides optimal drainage capability
  • Pre-installed sound-dampening pads reduce noise
  • Standard 3.5" drain opening
  • Copper's natural antimicrobial properties help keep your sink clean
  • UPC/cUPC compliant
  • Clean with mild, non-abrasive soap and cleaners
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cantina
Color Finish Category:
Copper Tones
Color Finish Name:
Antique
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
Yes
Length:
15 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Square
Sink Bowl Size:
15 in x 15 in x 7 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Copper
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 15 in
UPC:
817315010606
Width:
15 in