This product requires certification to purchase.

15 x 15 in. Undermount Hammered Recycled Copper Bar Sink in Polished Copper

Native Trails

Cantina 15 x 15 in. Undermount Hammered Recycled Copper Bar Sink in Polished Copper

  • Fast #
  • Part #NCPS434
  • Item #7288840
  • Manufacturer Part #CPS434
4.4 out of 5 Customer Rating
Brand image
Native Trails

Cantina 15 x 15 in. Undermount Hammered Recycled Copper Bar Sink in Polished Copper

  • Fast #
  • Part #NCPS434
  • Item #7288840
  • Manufacturer Part #CPS434
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Copper Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Apply MetalProtect to preserve polished copper finish
  • Constructed of 18-gauge hand-hammered recycled copper
  • Undermount installation creates an integrated look
  • Hand-hammered surface provides beautiful texture and visual impact
  • Center drain location provides optimal drainage capability
  • Pre-installed sound-dampening pads reduce noise
  • Standard 3.5" drain opening
  • UPC/cUPC compliant
  • Covered under Native Trails limited lifetime warranty
  • Clean with mild, non-abrasive soap and cleaners
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cantina
Color Finish Category:
Copper Tones
Color Finish Name:
Polished Copper
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
Yes
Length:
15 in
Number of Bowls:
1
Shape:
Square
Sink Bowl Size:
13-1/2 in x 10 in x 4-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Copper
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15-3/4 in x 12 in
UPC:
816683025236
Width:
15 in