Single Bowl Undermount Copper Kitchen Sink with Drainboard in Antique
Cantina Pro Single Bowl Undermount Copper Kitchen Sink with Drainboard in Antique
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Living finish that will patina over time
- Constructed of 17-gauge hand-hammered copper for lasting elegance and durability
- Features a built-in prep deck
- Hand-hammered surface provides beautiful texture and visual impact
- Undermount installation creates an integrated look
- Center drain location provides optimal drainage capability
- Pre-installed sound-dampening pads reduce noise
- Standard 3.5" drain opening
- Copper's natural antimicrobial properties help keep your sink clean
- UPC/cUPC compliant
Specifications
- ADA Compliant:
- No
- Collection:
- Cantina Pro
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- Yes
- Length:
- 24 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 22 in x 13 in x 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Copper
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 24 in x 15 in
- UPC:
- 817315010583
- Width:
- 15 in