19 in. Undermount Oval Copper Bathroom Sink in Antique Copper
Classic 19 in. Undermount Oval Copper Bathroom Sink in Antique Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Living finish that will patina over time
- Constructed of 18-gauge hand-hammered recycled copper
- Oval basin couples functionality with aesthetic appeal
- Undermount installation creates an integrated look
- Hand-hammered surface provides beautiful texture and visual impact
- 1.5" drain
- Copper's natural antimicrobial properties help keep your sink clean
- UPC/cUPC compliant
- Covered under Native Trails limited lifetime warranty
- Clean with mild, non-abrasive soap and cleaners
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Classic
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 19 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 14 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- UPC:
- 817315010392
- Width:
- 16 in