This product requires certification to purchase.

30 x 18-1/2 in. No Hole Copper Single Bowl Undermount Kitchen Sink in Antique Copper

Native Trails

Cocina 30 30 x 18-1/2 in. No Hole Copper Single Bowl Undermount Kitchen Sink in Antique Copper

  • Fast #
  • Part #NCPK293
  • Item #7110796
  • Manufacturer Part #CPK293
4.8 out of 5 Customer Rating
Brand image
Native Trails

Cocina 30 30 x 18-1/2 in. No Hole Copper Single Bowl Undermount Kitchen Sink in Antique Copper

  • Fast #
  • Part #NCPK293
  • Item #7110796
  • Manufacturer Part #CPK293
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Living finish that will patina over time
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Hand-hammered surface provides beautiful texture and visual impact
  • Undermount installation creates an integrated look
  • Single basin design provides maximum work space
  • Pre-installed sound-dampening pads reduce noise
  • Standard 3.5" drain opening
  • UPC/cUPC compliant
  • Copper's natural antimicrobial properties help keep your sink clean
  • Center drain location provides optimal drainage capability
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Cocina 30
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
Yes
Length:
30 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
27 in x 15-1/2 in x 9-1/2 in
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Copper
Sink Size Range:
26 in - 30.99 in
UPC:
817315017070
Width:
18-1/2 in