30 x 18-1/2 in. No Hole Copper Single Bowl Undermount Kitchen Sink in Polished Copper
Cocina 30 30 x 18-1/2 in. No Hole Copper Single Bowl Undermount Kitchen Sink in Polished Copper
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Apply MetalProtect to preserve polished copper finish
- Constructed of 16-gauge copper for lasting elegance and durability
- Hand-hammered surface provides beautiful texture and visual impact
- Undermount installation creates an integrated look
- Single basin design provides maximum work space
- Pre-installed sound-dampening pads reduce noise
- Standard 3.5" drain opening
- UPC/cUPC compliant
- Center drain location provides optimal drainage capability
- Clean with mild, non-abrasive soap and cleaners
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Cocina 30
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Polished Copper
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 16
- IAPMO Listed:
- Yes
- Length:
- 30
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 27 in x 15-1/2 in x 9-1/2 in
- Sink Depth:
- 10
- Sink Installation Type:
- Undermount
- Sink Material:
- Copper
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 816683025182
- Width:
- 18-1/2