30 x 18-1/2 in. No-Hole Copper Single Bowl Undermount Kitchen Sink in Polished Nickel
Cocina 30 x 18-1/2 in. No-Hole Copper Single Bowl Undermount Kitchen Sink in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Artisan hand-crafted out of recycled materials
- Made from durable, 16-gauge copper for long-lasting beauty
- Copper’s natural antimicrobial properties help keep your sink clean
- Brushed nickel finish offers a luxurious, low-maintenance alternative to stainless steel
- Undermount installation creates a clean, integrated look
- Limited lifetime warranty
- UPC/CUPC compliant
Specifications
- ADA Compliant:
- No
- Collection:
- Cocina
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Faucet Included:
- No
- Gauge (metal):
- 16
- Length:
- 30
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 27 in x 15-1/2 in x 9-1/2 in
- Sink Depth:
- 10
- Sink Installation Type:
- Undermount
- Sink Material:
- Copper
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 840292204829
- Width:
- 18-1/2