33 in. Undermount Copper Single Bowl Kitchen Sink in Brushed Nickel
Cocina 33 33 in. Undermount Copper Single Bowl Kitchen Sink in Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Plated with the highest-quality nickel in the industry
- Brushed nickel offers a luxurious, low-maintenance upgrade from standard stainless steel
- Constructed of 16-gauge copper for lasting elegance and durability
- Hand-hammered surface provides beautiful texture and visual impact
- Undermount installation creates an integrated look
- Single basin design provides maximum work space
- Pre-installed sound-dampening pads reduce noise
- Standard 3.5" drain opening
- UPC/cUPC compliant
- Center drain location provides optimal drainage capability
Specifications
- ADA Compliant:
- No
- Collection:
- Cocina 33
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- Yes
- Length:
- 33 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to Nickel, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Shape:
- Rectangular
- Sink Bowl Size:
- 28 in x 17 in x 10 in
- Sink Depth:
- 10-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Copper
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 817315017100
- Width:
- 21 in