36-1/2 x 21-3/4 in. Single Bowl Copper Vanity Top in Antique
Cozumel 36-1/2 x 21-3/4 in. Single Bowl Copper Vanity Top in Antique
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Top features a rectangular integrated basin (Basin size: 18" x 12.5" x 4")
- Living finish that will patina over time
- Constructed of 16-gauge copper for lasting elegance and durability
- Hand-hammered surface provides beautiful texture and visual impact
- Vanity top with integral sink simplifies setup
- 1.5" drain
- UPC/cUPC compliant
- Covered under Native Trails limited lifetime warranty
- Pair with any compatible vanity base from Native Trails to complete your vanity set
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Cozumel
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Depth:
- 21-3/4
- Drain Opening:
- 1-1/2
- Faucet Center Size:
- 8 in
- Height:
- 4-1/2
- Length:
- 36-1/2
- Material:
- Copper
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Bowl Size:
- 18 in x 12-1/2 in x 4 in
- Sink Installation Type:
- Vanity Top, Drop-in, Integral
- UPC:
- 816683027346
- Vanity Top Shape:
- Rectangle
- Width:
- 36-1/2