This product requires certification to purchase.

34 x 27-1/2 in. Steel Vertical Mount and Horizontal Mount Rectangular Frame Mirror in Wrought Iron in Black

Native Trails

Cuzco 34 x 27-1/2 in. Steel Vertical Mount and Horizontal Mount Rectangular Frame Mirror in Wrought Iron in Black

  • Fast #
  • Part #NMR608
  • Item #4130099
  • Manufacturer Part #MR608
5 out of 5 Customer Rating
Brand image
Native Trails

Cuzco 34 x 27-1/2 in. Steel Vertical Mount and Horizontal Mount Rectangular Frame Mirror in Wrought Iron in Black

  • Fast #
  • Part #NMR608
  • Item #4130099
  • Manufacturer Part #MR608
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Constructed of steel providing durability and a contemporary appearance
  • Mirror features beveled glass
  • Steel frame with a matte black finish
  • Coordinates with Cuzco Vanity
  • Wall-mounted installation
  • Mounts both horizontally and vertically
  • Back of frame includes integrated hanging tabs for installation
  • Covered under Native Trails limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Cuzco
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1 in
ETL Listed:
No
Glass Type:
Beveled
Height:
34 in
Installation Type:
Vertical Mount, Horizontal Mount
Material:
Steel
Shape:
Rectangular
Size:
34 in x 27-1/2 in
Style:
Transitional;Contemporary
UL Listed:
No
UPC:
817315012389
Weight:
59 lb
Width:
27-1/2 in