This product requires certification to purchase.

48 x 21-1/2 in. Vanity in Carrara

Native Trails

Cuzco 48 x 21-1/2 in. Vanity in Carrara

  • Fast #
  • Part #NVNR486
  • Item #5115571
  • Manufacturer Part #VNR486
4.2 out of 5 Customer Rating
Brand image
Native Trails

Cuzco 48 x 21-1/2 in. Vanity in Carrara

  • Fast #
  • Part #NVNR486
  • Item #5115571
  • Manufacturer Part #VNR486
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of steel providing durability and a contemporary appearance
  • Carrara marble insets provide a striking display
  • Handcrafted steel frame with a matte black finish
  • Equipped with a large open shelf, ideal for storage
  • Coordinate with Cuzco, Havana or Asana mirrors for a matching ensemble
  • Covered under Native Trails limited lifetime warranty
  • Vanity base only
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Cuzco
Color Finish Category:
Whites
Color Finish Name:
Carrara
Depth:
21-1/2 in
Height:
33 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Carrara Marble
UPC:
817315016295
Width:
48 in