This product requires certification to purchase.

Dome Drain in Polished Chrome

Native Trails

Dome Drain in Polished Chrome

  • Fast #
  • Part #NDR120CH
  • Item #4851868
  • Manufacturer Part #DR120-CH
4.7 out of 5 Customer Rating
Brand image
Native Trails

Dome Drain in Polished Chrome

  • Fast #
  • Part #NDR120CH
  • Item #4851868
  • Manufacturer Part #DR120-CH
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Functions like a grid drain but elegantly covers entire drain opening
  • High quality finish will resist rust and corrosion through everyday use
  • All hardware required for installation is included
  • All exposed parts are plated
  • 1.5" drain
  • Lavatory application
  • Covered under Native Trails one year warranty
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Grid Drain Material:
Brass
IAPMO Listed:
Yes
Overflow Included:
No
Strainer Diameter:
2-1/8
Tailpiece Length:
8-3/4
Tailpiece Style:
Straight
UPC:
817315014420