Dome Drain in Polished Nickel
Dome Drain in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Functions like a grid drain but elegantly covers entire drain opening
- High quality finish will resist rust and corrosion through everyday use
- All hardware required for installation is included
- All exposed parts are plated
- 1.5" drain
- Lavatory application
- Covered under Native Trails one year warranty
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Grid Drain Material:
- Brass
- IAPMO Listed:
- Yes
- Overflow Included:
- No
- Product Type:
- Dome Drain
- Strainer Diameter:
- 2-1/8
- Tailpiece Length:
- 8-3/4
- Tailpiece Style:
- Straight
- UPC:
- 817315015496