36 in. Drop-in Rectangular Stone Bathroom Sink in Slate
36 in. Drop-in Rectangular Stone Bathroom Sink in Slate
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handcrafted from an innovative blend of concrete and jute fiber
- IMPROVED SEALER! – Better Protection from stains, scratches and cracks
- Rectangular basin with vertical sides
- Trough-shaped basin provides a sleek focal point to modern industrial-inspired bathrooms
- Drop-in installation simplifies setup
- 1.5" drain
- UPC/cUPC compliant
- Covered under Native Trails limited lifetime warranty
- Clean with mild, non-abrasive soap and cleaners
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate
- Drain Opening:
- 1-1/2
- GSA Approved:
- No
- Height:
- 5
- IAPMO Listed:
- Yes
- Length:
- 36
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 32 in x 12 in
- Sink Depth:
- 5
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stone
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 816683026240
- Width:
- 19