This product requires certification to purchase.

30 in. Undermount Farmhouse Copper Single Bowl Kitchen Sink in Antique Copper

Native Trails

Farmhouse 30 in. Undermount Farmhouse Copper Single Bowl Kitchen Sink in Antique Copper

  • Fast #
  • Part #NCPK294
  • Item #7110795
  • Manufacturer Part #CPK294
3.7 out of 5 Customer Rating
Brand image
Native Trails

Farmhouse 30 in. Undermount Farmhouse Copper Single Bowl Kitchen Sink in Antique Copper

  • Fast #
  • Part #NCPK294
  • Item #7110795
  • Manufacturer Part #CPK294
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Antique Copper Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Living finish that will patina over time
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Hand-hammered surface provides beautiful texture and visual impact
  • Apron front provides a classic appearance
  • Single basin design provides maximum work space
  • Pre-installed sound-dampening pads reduce noise
  • Standard 3.5" drain opening
  • UPC/cUPC compliant
  • Copper's natural antimicrobial properties help keep your sink clean
  • Center drain location provides optimal drainage capability
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
16 ga
Length
30 in
Sink Bowl Size
27 in x 15-1/2 in x 9-1/2 in
Sink Depth
10 in
Sink Size Range
26 in - 30.99 in
Width
18-1/2 in
Characteristics & Features
Collection
Farmhouse
Color Finish Category
Copper Tones
Color Finish Name
Antique Copper
Drain Location
Center
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Farmhouse
Sink Material
Copper
Warranty & Product Information
ADA Compliant
No
Application
Residential
IAPMO Listed
Yes
Origin
Global
UPC
817315017087