33 in. Undermount Farmhouse Copper Double Bowl Kitchen Sink in Brushed Nickel
Farmhouse 33 in. Undermount Farmhouse Copper Double Bowl Kitchen Sink in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Large Basin: 16.75"x18"x10", Small Basin: 11.75"x18"x10"
- Plated with the highest-quality nickel in the industry
- Brushed nickel offers a luxurious, low-maintenance upgrade from standard stainless steel
- Constructed of 16-gauge copper for lasting elegance and durability
- Double basin sink with 60/40 split increases versatility
- Hand-hammered surface provides beautiful texture and visual impact
- Apron front provides a classic appearance
- Pre-installed sound-dampening pads reduce noise
- UPC/cUPC compliant
- With two centered drains on the left and right, the sink provides optimal drainage capability
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Farmhouse
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 16
- IAPMO Listed:
- Yes
- Length:
- 33
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to Nickel, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 16-3/4 in x 18 in x 10 in
- Sink Bowl Size, Right:
- 11-3/4 in x 18 in x 10 in
- Sink Depth:
- 10-1/2
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Copper
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 817315017148
- Width:
- 22