33 in. Undermount Farmhouse Copper Double Bowl Kitchen Sink in Antique Copper
Farmhouse 33 in. Undermount Farmhouse Copper Double Bowl Kitchen Sink in Antique Copper
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Large Basin: 16.75"x18"x10", Small Basin: 11.75"x18"x10"
- Living finish that will patina over time
- Constructed of 16-gauge copper for lasting elegance and durability
- Double basin sink with 60/40 split increases versatility
- Hand-hammered surface provides beautiful texture and visual impact
- Apron front provides a classic appearance
- Requires two 3.5" drains
- Pre-installed sound-dampening pads reduce noise
- UPC/cUPC compliant
- With two centered drains on the left and right, the sink provides optimal drainage capability
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Farmhouse
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- Yes
- Length:
- 33 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 16-3/4 in x 18 in x 10 in
- Sink Bowl Size, Right:
- 11-3/4 in x 18 in x 10 in
- Sink Depth:
- 10-1/2 in
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Copper
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 817315017001
- Width:
- 22 in