This product requires certification to purchase.

40 in. Undermount Farmhouse Copper Double Bowl Kitchen Sink in Antique Copper

Native Trails

Farmhouse 40 in. Undermount Farmhouse Copper Double Bowl Kitchen Sink in Antique Copper

  • Fast #
  • Part #NCPK274
  • Item #7110801
  • Manufacturer Part #CPK274
3.5 out of 5 Customer Rating
Brand image
Native Trails

Farmhouse 40 in. Undermount Farmhouse Copper Double Bowl Kitchen Sink in Antique Copper

  • Fast #
  • Part #NCPK274
  • Item #7110801
  • Manufacturer Part #CPK274
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Large Basin: 24"x18"x10", Small Basin: 11.75"x18"x10"
  • Living finish that will patina over time
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Double basin sink with 70/30 split increases versatility
  • Hand-hammered surface provides beautiful texture and visual impact
  • Apron front provides a classic appearance
  • Requires two 3.5" drains
  • Pre-installed sound-dampening pads reduce noise
  • UPC/cUPC compliant
  • With two centered drains on the left and right, the sink provides optimal drainage capability
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Farmhouse
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
Yes
Length:
40 in
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Left:
24 in x 18 in x 10 in
Sink Bowl Size, Right:
11-3/4 in x 18 in x 10 in
Sink Depth:
10-1/2 in
Sink Installation Type:
Farmhouse, Undermount
Sink Material:
Copper
Sink Size Range:
Greater than 36 in
UPC:
817315016981
Width:
22 in