This product requires certification to purchase.

40 in. Undermount Farmhouse Copper Double Bowl Kitchen Sink in Brushed Nickel

Native Trails

Farmhouse 40 in. Undermount Farmhouse Copper Double Bowl Kitchen Sink in Brushed Nickel

  • Fast #
  • Part #NCPK574
  • Item #7110810
  • Manufacturer Part #CPK574
3.5 out of 5 Customer Rating
Brand image
Native Trails

Farmhouse 40 in. Undermount Farmhouse Copper Double Bowl Kitchen Sink in Brushed Nickel

  • Fast #
  • Part #NCPK574
  • Item #7110810
  • Manufacturer Part #CPK574
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Large Basin: 24"x18"x10", Small Basin: 11.75"x18"x10"
  • Plated with the highest-quality nickel in the industry
  • Brushed nickel offers a luxurious, low-maintenance upgrade from standard stainless steel
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Double basin sink with 70/30 split increases versatility
  • Hand-hammered surface provides beautiful texture and visual impact
  • Apron front provides a classic appearance
  • Pre-installed sound-dampening pads reduce noise
  • UPC/cUPC compliant
  • With two centered drains on the left and right, the sink provides optimal drainage capability
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Farmhouse
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
Yes
Length:
40 in
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Proposition 65:
WARNING: This product can expose you to Nickel, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Shape:
Rectangular
Sink Bowl Size, Left:
24 in x 18 in x 10 in
Sink Bowl Size, Right:
11-3/4 in x 18 in x 10 in
Sink Depth:
10-1/2 in
Sink Installation Type:
Farmhouse, Undermount
Sink Material:
Copper
Sink Size Range:
Greater than 36 in
UPC:
817315017124
Width:
22 in