This product requires certification to purchase.

No-Hole Round Undermount Sink in Brushed Nickel

Native Trails

Fiesta No-Hole Round Undermount Sink in Brushed Nickel

  • Fast #
  • Part #NCPS514
  • Item #4225971
  • Manufacturer Part #CPS514
3.7 out of 5 Customer Rating
Brand image
Native Trails

Fiesta No-Hole Round Undermount Sink in Brushed Nickel

  • Fast #
  • Part #NCPS514
  • Item #4225971
  • Manufacturer Part #CPS514
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 7.5" Apron Front
  • Plated with the highest-quality nickel in the industry
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Apron front provides a classic appearance
  • Hand-hammered surface provides beautiful texture and visual impact
  • Pre-installed sound-dampening pads reduce noise
  • Center drain location provides optimal drainage capability
  • Standard 3.5" drain opening
  • UPC/cUPC compliant
  • Clean with mild, non-abrasive soap and cleaners
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Fiesta
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Location:
Center
Drain Opening:
3-1/2
Gauge (metal):
16
IAPMO Listed:
Yes
Length:
19
Material:
Copper, Brushed Nickel
Number of Bowls:
1
Number of Holes:
No Hole
Proposition 65:
WARNING: This product can expose you to Nickel, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Shape:
Round
Sink Bowl Size:
16 in x 16 in x 7 in
Sink Installation Type:
Farmhouse, Undermount
Sink Material:
Copper
Sink Size Range:
Less than 20 in
Sink Size, Overall:
19 in x 19 in
UPC:
817315010538
Width:
19