20 in. Drop-in Rectangular Copper Bathroom Sink in Brushed Nickel
Hana 20 in. Drop-in Rectangular Copper Bathroom Sink in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Plated with the highest-quality nickel in the industry
- Constructed of 16-gauge copper for lasting elegance and durability
- Rectangular basin gives a classically clean look to your bathroom countertop
- Raised profile shows off beautiful hammered texture
- Drop-in installation simplifies setup
- Hand-hammered surface provides beautiful texture and visual impact
- 1.5" drain
- UPC/cUPC compliant
- Covered under Native Trails limited lifetime warranty; nickel plating covered under 10 year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Hana
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed:
- Yes
- Length:
- 20 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: This product can expose you to Nickel, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Shape:
- Rectangular
- Sink Bowl Size:
- 16 in x 11 in
- Sink Depth:
- 5 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Copper
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 817315010217
- Width:
- 13 in