21 in. Drop-in Round Copper Bathroom Sink in Antique Copper
Hibiscus™ 21 in. Drop-in Round Copper Bathroom Sink in Antique Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Living finish that will patina over time
- Constructed of 16-gauge copper for lasting elegance and durability
- Oval basin couples functionality with aesthetic appeal
- Raised profile shows off beautiful hammered texture
- Hand-hammered surface provides beautiful texture and visual impact
- Drop-in installation simplifies setup
- 1.5" drain
- Copper's natural antimicrobial properties help keep your sink clean
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Hibiscus™
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed:
- Yes
- Length:
- 21 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Bowl Size:
- 17 in x 12 in
- Sink Depth:
- 5 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Copper
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 817315010224
- Width:
- 14 in