This product requires certification to purchase.

16 in. Vessel Mount Round Copper Bathroom Sink in Brushed Nickel

Native Trails

Laguna 16 in. Vessel Mount Round Copper Bathroom Sink in Brushed Nickel

  • Fast #
  • Part #NCPS555
  • Item #4269918
  • Manufacturer Part #CPS555
3.6 out of 5 Customer Rating
Brand image
Native Trails

Laguna 16 in. Vessel Mount Round Copper Bathroom Sink in Brushed Nickel

  • Fast #
  • Part #NCPS555
  • Item #4269918
  • Manufacturer Part #CPS555
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Plated with the highest-quality nickel in the industry
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Round basin gives a simplistic yet elegant style to the bathroom
  • Vessel installation provides a focal point for your design
  • Hand-hammered surface provides beautiful texture and visual impact
  • 1.5" drain
  • UPC/cUPC compliant
  • Covered under Native Trails limited lifetime warranty; nickel plating covered under 10 year warranty
  • Clean with mild, non-abrasive soap and cleaners
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Laguna
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
5 in
IAPMO Listed:
Yes
Length:
16 in
Number of Bowls:
1
Proposition 65:
WARNING: This product can expose you to Nickel, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Shape:
Round
Sink Bowl Size:
13 in x 13 in
Sink Depth:
5 in
Sink Installation Type:
Vessel Mount
Sink Material:
Copper
Sink Size Range:
Less than 20 in
UPC:
817315010293
Width:
16 in