This product requires certification to purchase.

16 in. Undermount Round Copper Bathroom Sink in Polished Nickel

Native Trails

Maestro® 16 in. Undermount Round Copper Bathroom Sink in Polished Nickel

  • Fast #
  • Part #NCPS863
  • Item #7288860
  • Manufacturer Part #CPS863
3.6 out of 5 Customer Rating
Brand image
Native Trails

Maestro® 16 in. Undermount Round Copper Bathroom Sink in Polished Nickel

  • Fast #
  • Part #NCPS863
  • Item #7288860
  • Manufacturer Part #CPS863
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Apply MetalProtect to preserve polished nickel finish
  • Constructed of 15-gauge hand-hammered copper for lasting elegance and durability
  • Round basin gives a simplistic yet elegant style to the bathroom
  • Vessel installation provides a focal point for your design
  • Hand-hammered surface provides beautiful texture and visual impact
  • 1.5" drain
  • UPC/cUPC compliant
  • Covered under Native Trails limited lifetime warranty; nickel plating covered under 10 year warranty
  • Clean with mild, non-abrasive soap and cleaners
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Maestro®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
6-1/2 in
IAPMO Listed:
Yes
Length:
16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Proposition 65:
WARNING: This product can expose you to Nickel, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Shape:
Round
Sink Bowl Size:
16 in x 16 in
Sink Depth:
6-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Copper
Sink Size Range:
Less than 20 in
UPC:
816683025380
Width:
16 in