This product requires certification to purchase.

16-1/4 x 16-1/4 in. Round Vessel Mount Bathroom Sink in Antique Copper

Native Trails

Maestro® 16-1/4 x 16-1/4 in. Round Vessel Mount Bathroom Sink in Antique Copper

  • Fast #
  • Part #NCPS271
  • Item #4417190
  • Manufacturer Part #CPS271
5 out of 5 Customer Rating
Brand image
Native Trails

Maestro® 16-1/4 x 16-1/4 in. Round Vessel Mount Bathroom Sink in Antique Copper

  • Fast #
  • Part #NCPS271
  • Item #4417190
  • Manufacturer Part #CPS271
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Living finish that will patina over time
  • Constructed of 15-gauge hand-hammered copper for lasting elegance and durability
  • Vessel installation provides a focal point for your design
  • Hand-hammered surface provides beautiful texture and visual impact
  • 1.5" drain
  • Copper's natural antimicrobial properties help keep your sink clean
  • UPC/cUPC compliant
  • Covered under Native Trails limited lifetime warranty
  • Clean with mild, non-abrasive soap and cleaners
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Maestro®
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
4-3/4 in
IAPMO Listed:
Yes
Length:
16-1/4 in
Number of Bowls:
1
Shape:
Round
Sink Bowl Size:
16 in x 16 in
Sink Depth:
4-3/4 in
Sink Installation Type:
Vessel Mount
Sink Material:
Copper
Sink Size Range:
Less than 20 in
UPC:
817315012921
Width:
16-1/4 in