16 in. Vessel Round Bathroom Sink in Brushed Nickel
Maestro Round Vessel 16 in. Vessel Round Bathroom Sink in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Plated with the highest-quality nickel in the industry
- Constructed of 15-gauge hand-hammered copper for lasting elegance and durability
- Round basin gives a simplistic yet elegant style to the bathroom
- Vessel installation provides a focal point for your design
- Hand-hammered surface provides beautiful texture and visual impact
- 1.5" drain
- UPC/cUPC compliant
- Covered under Native Trails limited lifetime warranty; nickel plating covered under 10 year warranty
- Clean with mild, non-abrasive soap and cleaners
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Maestro Round Vessel
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Opening:
- 1-1/2
- Height:
- 6-1/2
- IAPMO Listed:
- Yes
- Length:
- 16
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Proposition 65:
- WARNING: This product can expose you to Nickel, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Shape:
- Round
- Sink Depth:
- 6-1/2
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Type:
- NCPS563
- UPC:
- 817315010057
- Vessel Only:
- Yes
- Width:
- 16