14 x 14 in. No Hole Drop-in and Undermount NativeStone® Bar Sink in Earth
Malibu 14 x 14 in. No Hole Drop-in and Undermount NativeStone® Bar Sink in Earth
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handcrafted from an innovative blend of concrete and jute fiber
- Improved sealer! - Better protection from stains, scratches and cracks
- Designed for undermount and drop-in installations
- Center drain location provides optimal drainage capability
- 2" drain
- UPC/cUPC compliant
- Covered under Native Trails limited lifetime warranty
- Clean with mild, non-abrasive soap and cleaners
- Artisan crafted out of NativeStone lightweight concrete
- Round basin brings a simplistic yet elegant style to your bar
Specifications
- ADA Compliant:
- No
- Collection:
- Malibu
- Color Finish Category:
- Browns
- Color Finish Name:
- Earth
- Drain Location:
- Center
- Drain Opening:
- 2-1/4
- Length:
- 14
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Bowl Size:
- 11 in x 11 in x 6-1/4 in
- Sink Depth:
- 7
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- NativeStone®
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 14 in x 14 in
- UPC:
- 816683025984
- Width:
- 14