36 x 20 in. Small Beveled Mirror
Milano 36 x 20 in. Small Beveled Mirror
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Hand-hammered surface provides beautiful texture and visual impact
- Constructed of post-consumer recycled copper providing durability and a rustic appearance
- Mirror features beveled glass
- Wall-mounted installation
- Mounts both horizontally and vertically
- French cleat included for easy installation
- Covered under Native Trails limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Milano
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Glass Type:
- Beveled
- Height:
- 1 in
- Installation Type:
- Vertical Mount, Horizontal Mount
- Length:
- 20 in
- Material:
- Copper
- Product Type:
- Rectangular Mirror
- Shape:
- Rectangular
- Size:
- Small
- UPC:
- 817315012785
- Weight:
- 12 lb
- Width:
- 36 in