This product requires certification to purchase.

16 x 16 in. Drop-in Copper Bar Sink in Brushed Nickel

Native Trails

Mojito 16 x 16 in. Drop-in Copper Bar Sink in Brushed Nickel

  • Fast #
  • Part #NCPS516
  • Item #4512649
  • Manufacturer Part #CPS516
4.8 out of 5 Customer Rating
Brand image
Native Trails

Mojito 16 x 16 in. Drop-in Copper Bar Sink in Brushed Nickel

  • Fast #
  • Part #NCPS516
  • Item #4512649
  • Manufacturer Part #CPS516
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Plated with the highest-quality nickel in the industry
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Raised profile shows off beautiful hammered texture
  • Drop-in installation simplifies setup
  • Hand-hammered surface provides beautiful texture and visual impact
  • Center drain location provides optimal drainage capability
  • Standard 3.5" drain opening
  • UPC/cUPC compliant
  • Covered under Native Trails limited lifetime warranty; nickel plating covered under 10 year warranty
  • Clean with mild, non-abrasive soap and cleaners
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Mojito
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Location:
Center
Drain Opening:
3-1/2
Gauge (metal):
16
IAPMO Listed:
Yes
Length:
16
Material:
Copper, Brushed Nickel
Number of Bowls:
1
Number of Holes:
No Hole
Proposition 65:
WARNING: This product can expose you to Nickel, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Shape:
Round
Sink Bowl Size:
13 in x 13 in x 7 in
Sink Depth:
7-1/2
Sink Installation Type:
Drop-in
Sink Material:
Copper
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16 in x 16 in
UPC:
817315013591
Width:
16