16 x 16 in. No Hole Single Bowl Drop-In Recycled Copper Round Bar Sink with Center Drain in Polished Nickel
Mojito 16 x 16 in. No Hole Single Bowl Drop-In Recycled Copper Round Bar Sink with Center Drain in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Apply MetalProtect to preserve polished nickel finish
- Constructed of 16-gauge copper for lasting elegance and durability
- Drop-in installation simplifies setup
- Raised profile shows off beautiful hammered texture
- Hand-hammered surface provides beautiful texture and visual impact
- Center drain location provides optimal drainage capability
- Standard 3.5" drain opening
- UPC/cUPC compliant
- Covered under Native Trails limited lifetime warranty; nickel plating covered under 10 year warranty
- Clean with mild, non-abrasive soap and cleaners
Specifications
- ADA Compliant:
- No
- Collection:
- Mojito
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 16
- IAPMO Listed:
- Yes
- Length:
- 16
- Material Type:
- Recycled Copper
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: This product can expose you to Nickel, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Shape:
- Round
- Sink Bowl Size:
- 13 in x 13 in x 7 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16 in x 16 in
- UPC:
- 816683025328
- Width:
- 16