21-1/2 in. Drop-in Rectangular Concrete Bathroom Sink in Ash
Montecito 21-1/2 in. Drop-in Rectangular Concrete Bathroom Sink in Ash
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handcrafted from an innovative blend of concrete and jute fiber
- IMPROVED SEALER! – Better Protection from stains, scratches and cracks
- Rectangular basin gives a classically clean look to your bathroom countertop
- Drop-in installation simplifies setup
- 1.5" drain
- UPC/cUPC compliant
- Covered under Native Trails limited lifetime warranty
- Clean with mild, non-abrasive soap and cleaners
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Montecito
- Color Finish Category:
- Greys
- Color Finish Name:
- Ash
- Drain Opening:
- 1-1/2
- GSA Approved:
- Yes
- IAPMO Listed:
- Yes
- Length:
- 21-1/2
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: This product can expose you to Silica, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 12 in
- Sink Depth:
- 5-1/4
- Sink Installation Type:
- Drop-in
- Sink Material:
- Concrete
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 817315014642
- Width:
- 15-1/2