This product requires certification to purchase.

17 in. Vessel Mount Round Stone Bathroom Sink in Earth

Native Trails

Morro 17 in. Vessel Mount Round Stone Bathroom Sink in Earth

  • Fast #
  • Part #NNSL1705E
  • Item #7856147
  • Manufacturer Part #NSL1705-E
5 out of 5 Customer Rating
Brand image
Native Trails

Morro 17 in. Vessel Mount Round Stone Bathroom Sink in Earth

  • Fast #
  • Part #NNSL1705E
  • Item #7856147
  • Manufacturer Part #NSL1705-E
5 out of 5 Customer Rating

X Points

Color Finish Name: Earth Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Handcrafted from an innovative blend of concrete and jute fiber
  • IMPROVED SEALER! – Better Protection from stains, scratches and cracks
  • Vessel installation provides a focal point for your design
  • Round basin gives a simplistic yet elegant style to the bathroom
  • 1.5" drain
  • UPC/cUPC compliant
  • Covered under Native Trails limited lifetime warranty
  • Clean with mild, non-abrasive soap and cleaners
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
Yes
Collection:
Morro
Color Finish Category:
Browns
Color Finish Name:
Earth
Drain Opening:
1-1/2
GSA Approved:
Yes
IAPMO Listed:
Yes
Length:
17
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Bowl Size:
14 in x 14 in
Sink Depth:
5
Sink Installation Type:
Vessel Mount
Sink Material:
Stone
Sink Size Range:
Less than 20 in
UPC:
816683026318
Width:
17