17 in. Vessel Mount Round Concrete Bathroom Sink in Pearl
Morro 17 in. Vessel Mount Round Concrete Bathroom Sink in Pearl
Product Details
Product Details
- Handcrafted from an innovative blend of concrete and jute fiber
- IMPROVED SEALER! – Better Protection from stains, scratches and cracks
- Vessel installation provides a focal point for your design
- Round basin gives a simplistic yet elegant style to the bathroom
- 1.5" drain
- UPC/cUPC compliant
- Covered under Native Trails limited lifetime warranty
- Clean with mild, non-abrasive soap and cleaners
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Morro
- Color Finish Category:
- Whites
- Color Finish Name:
- Pearl
- Drain Opening:
- 1-1/2
- GSA Approved:
- Yes
- IAPMO Listed:
- Yes
- Length:
- 17
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: This product can expose you to Silica, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Shape:
- Round
- Sink Bowl Size:
- 14 in x 14 in
- Sink Depth:
- 5
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Concrete
- Sink Size Range:
- Less than 20 in
- UPC:
- 817315014598
- Width:
- 17