17 x 17 in. Round Vessel Mount Bathroom Sink in Slate
Morro 17 x 17 in. Round Vessel Mount Bathroom Sink in Slate
Frequently Purchased Together
Product Details
- IMPROVED SEALER! – Better Protection from stains, scratches and cracks
- Vessel installation provides a focal point for your design
- Handcrafted from an innovative blend of concrete and jute fiber
- Clean with mild, non-abrasive soap and cleaners
- UPC/cUPC compliant
- Covered under Native Trails limited lifetime warranty
- 1.5" drain
- Round basin gives a simplistic yet elegant style to the bathroom
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Morro
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- Yes
- IAPMO Listed -:
- Yes
- Length:
- 17 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Round
- Sink Bowl Size:
- 14 in x 14 in
- Sink Depth:
- 5 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Concrete
- Sink Size Range:
- Less than 20 in
- Width:
- 17 in
- cUPC Certified:
- Yes