This product requires certification to purchase.

14-3/4 in. Vessel Mount Square Glass Bathroom Sink in Abalone

Native Trails

Murano 14-3/4 in. Vessel Mount Square Glass Bathroom Sink in Abalone

  • Fast #
  • Part #NMG1515AE
  • Item #8808069
  • Manufacturer Part #MG1515-AE
3.6 out of 5 Customer Rating
Brand image
Native Trails

Murano 14-3/4 in. Vessel Mount Square Glass Bathroom Sink in Abalone

  • Fast #
  • Part #NMG1515AE
  • Item #8808069
  • Manufacturer Part #MG1515-AE
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Abalone Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Petite, rounded-square bowl adds an artistic touch to modern bathrooms
  • Spun glass is handmade in Murano, Italy
  • Compact 14-3/4 inch diameter sink fits perfectly in smaller spaces
  • Certified to withstand point impact and thermal shock
  • UPC/cUPC compliant
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Murano
Color Finish Category:
Neutrals
Color Finish Name:
Abalone
Drain Opening:
1-3/4 in
Height:
4 in
Length:
14-3/4 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Shape:
Square
Sink Bowl Size:
14-1/4 in x 14-1/4 in x 3-3/4 in
Sink Installation Type:
Vessel Mount
Sink Material:
Glass
Sink Size Range:
Less than 20 in
UPC:
816683027933
Width:
14-3/4 in