This product requires certification to purchase.

16-1/4 in. Vessel Mount Round Glass Bathroom Sink in Abyss

Native Trails

Murano 16-1/4 in. Vessel Mount Round Glass Bathroom Sink in Abyss

  • Fast #
  • Part #NMG1717AS
  • Item #8808062
  • Manufacturer Part #MG1717-AS
5 out of 5 Customer Rating
Brand image
Native Trails

Murano 16-1/4 in. Vessel Mount Round Glass Bathroom Sink in Abyss

  • Fast #
  • Part #NMG1717AS
  • Item #8808062
  • Manufacturer Part #MG1717-AS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Symmetrical round bowl showcases a clean, contemporary style
  • Spun-glass is handmade in Murano, Italy
  • Vessel installation provides a focal point for your design
  • Certified to with stand point impact and thermal shock
  • UPC/cUPC compliant
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
Murano
Color Finish Category:
Blacks
Color Finish Name:
Abyss
Drain Opening:
1-3/4 in
Length:
16-1/4 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Shape:
Round
Sink Bowl Size:
15-3/4 in x 15-3/4 in x 4-1/4 in
Sink Depth:
4-1/2 in
Sink Installation Type:
Vessel Mount
Sink Material:
Glass
Sink Size Range:
Less than 20 in
UPC:
816683028015
Vessel Only:
Yes
Width:
16-1/4 in