15 x 15 in. No Hole Apron Front and Undermount Concrete Bar Sink in Charcoal
NativeStone® 15 x 15 in. No Hole Apron Front and Undermount Concrete Bar Sink in Charcoal
Product Details
Product Details
- Next-generation sealer! - sealed with Native Stone shield for ultimate protection from stains, scratches and cracks
- Artisan crafted out of Native Stone lightweight concrete
- 40% lighter than standard concrete
- Versatile apron-front or undermount installation
- UPC/cUPC compliant
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA B45.8
- Collection:
- NativeStone®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Drain Location:
- Center
- Drain Opening:
- 3-3/4
- Length:
- 15
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Square
- Sink Bowl Size:
- 13 in x 13 in x 7-1/4 in
- Sink Depth:
- 7-1/4
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Concrete
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 15 in
- UPC:
- 816683028725
- Width:
- 15