This product requires certification to purchase.

16 x 16 in. Drop-in and Undermount NativeStone® Bar Sink in Ash

Native Trails

NativeStone® 16 x 16 in. Drop-in and Undermount NativeStone® Bar Sink in Ash

  • Fast #
  • Part #NNSB1607A
  • Item #5115615
  • Manufacturer Part #NSB1607-A
3.1 out of 5 Customer Rating
Brand image
Native Trails

NativeStone® 16 x 16 in. Drop-in and Undermount NativeStone® Bar Sink in Ash

  • Fast #
  • Part #NNSB1607A
  • Item #5115615
  • Manufacturer Part #NSB1607-A
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Ash Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handcrafted from an innovative blend of concrete and jute fiber
  • IMPROVED SEALER! – Better Protection from stains, scratches and cracks
  • Designed for undermount and drop-in installations
  • Center drain location provides optimal drainage capability
  • Standard 3.5" drain opening
  • UPC/cUPC compliant
  • Covered under Native Trails limited lifetime warranty
  • Clean with mild, non-abrasive soap and cleaners
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
NativeStone®
Color Finish Category:
Greys
Color Finish Name:
Ash
Drain Location:
Center
Drain Opening:
3-1/2 in
IAPMO Listed:
Yes
Length:
16 in
Number of Bowls:
1
Number of Holes:
No Hole
Proposition 65:
WARNING: This product can expose you to Silica, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Shape:
Round
Sink Bowl Size:
12-1/2 in x 12-1/2 in x 7 in
Sink Depth:
8 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
NativeStone®
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16 in x 16 in
UPC:
817315015649
Width:
16 in