16 x 16 in. No Hole Drop-in and Undermount Concrete Bar Sink in Charcoal
NativeStone® 16 x 16 in. No Hole Drop-in and Undermount Concrete Bar Sink in Charcoal
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Next-generation sealer! - sealed with Native Stone shield for ultimate protection from stains, scratches and cracks
- Artisan crafted out of Native Stone lightweight concrete
- Round basin brings a simplistic yet elegant style to your bar
- Installs as drop-in or undermount
- UPC/cUPC compliant
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA B45.8
- Collection:
- NativeStone®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Drain Location:
- Center
- Drain Opening:
- 3-3/4 in
- Length:
- 16 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Bowl Size:
- 12-1/2 in x 12-1/2 in x 7-1/4 in
- Sink Depth:
- 7-1/4 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Concrete
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16 in x 16 in
- UPC:
- 816683028732
- Width:
- 16 in