This product requires certification to purchase.

16 x 16 in. No Hole Drop-in and Undermount NativeStone® Bar Sink in Earth

Native Trails

NativeStone® 16 x 16 in. No Hole Drop-in and Undermount NativeStone® Bar Sink in Earth

  • Fast #
  • Part #NNSB1607E
  • Item #7856158
  • Manufacturer Part #NSB1607-E
4.7 out of 5 Customer Rating
Brand image
Native Trails

NativeStone® 16 x 16 in. No Hole Drop-in and Undermount NativeStone® Bar Sink in Earth

  • Fast #
  • Part #NNSB1607E
  • Item #7856158
  • Manufacturer Part #NSB1607-E
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Handcrafted from an innovative blend of concrete and jute fiber
  • Improved sealer! - Better protection from stains, scratches and cracks
  • Designed for undermount and drop-in installations
  • Center drain location provides optimal drainage capability
  • Standard 3.5" drain opening
  • UPC/cUPC compliant
  • Covered under Native Trails limited lifetime warranty
  • Clean with mild, non-abrasive soap and cleaners
  • Artisan crafted out of NativeStone lightweight concrete
  • Round basin brings a simplistic yet elegant style to your bar
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
NativeStone®
Color Finish Category:
Browns
Color Finish Name:
Earth
Drain Location:
Center
Drain Opening:
3-3/4 in
Length:
16 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Bowl Size:
12-1/2 in x 12-1/2 in x 7-1/4 in
Sink Depth:
8 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Concrete
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16 in x 16 in
UPC:
816683026264
Width:
16 in