33 in. Undermount Farmhouse Concrete Single Bowl Kitchen Sink in Charcoal
NativeStone® 33 in. Undermount Farmhouse Concrete Single Bowl Kitchen Sink in Charcoal
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Next-generation sealer! - sealed with NativeStone shield for ultimate protection from stains, scratches and cracks
- Artisan crafted out of NativeStone lightweight concrete
- Unique, single basin with one curved side
- Can be installed as apron front, or undermount, with curve in front or back
- Finished on all four sides
- UPC/cUPC compliant
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- NativeStone®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Length:
- 33 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-3/4 in x 18-1/4 in x 9-1/2 in
- Sink Depth:
- 10-1/4 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Concrete
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 816683028770
- Width:
- 20-1/2 in