48-1/2 x 21-3/4 in. Single Bowl Concrete and Composite Vanity Top in Slate
NativeStone® 48-1/2 x 21-3/4 in. Single Bowl Concrete and Composite Vanity Top in Slate
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Top features a rectangular integrated sink basin (Basin size: 18" x 12" x 4" with 1.5" drain)
- Features single faucet hole
- Handcrafted from an innovative blend of concrete and jute fiber
- Improved sealer - better protection from stains, scratches and cracks
- Pair with any compatible vanity base from Native Trails to complete your vanity set
- Covered under native trails limited lifetime warranty
- Clean with mild, non-abrasive soap and cleaners
- UPC/cUPC compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- NativeStone®
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate
- Drain Opening:
- 1-3/4
- Height:
- 5-1/4
- Length:
- 48-1/2
- Material:
- Concrete, Composite
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Sink Bowl Size:
- 18 in x 12-1/2 in x 4-1/2 in
- UPC:
- 816683027230
- Vanity Top Shape:
- Rectangle
- Width:
- 21-3/4