Drop-in Bathroom Sink in Charcoal
NativeStone® Drop-in Bathroom Sink in Charcoal
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sealed with NativeStone Shield for ultimate protection from stains, scratches and cracks
- Rectangular concrete basin
- Artisan-made from a breakthrough combination of natural jute fiber and cement
- 40% lighter than standard concrete
- State-of-the-art nano sealer binds with the molecules in the concrete
- UPC/cUPC and ADA compliant
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- NativeStone®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 21-3/8 in
- Length:
- 48 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 44 in x 12 in x 4-3/4 in
- Sink Depth:
- 4-3/4 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Concrete
- Sink Size Range:
- Greater than 36 in
- UPC:
- 816683028886
- Vessel Only:
- No
- Width:
- 19 in