30 x 19 in. Rectangular Drop-in Bathroom Sink in Slate
NativeStone® 30 x 19 in. Rectangular Drop-in Bathroom Sink in Slate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
- 30-inch sink width allows for installation in smaller bathroom spaces
- Handcrafted from an innovative blend of concrete and jute fiber
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
- 1.5-inch drain opening
- UPC/cUPC compliant
- Drop-in installation simplifies setup
- Trough-shaped basin provides a sleek focal point to modern industrial-inspired bathrooms
- Covered under Native Trails limited lifetime warranty
- Clean with mild, non-abrasive soap and cleaners
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- NativeStone®
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate
- Depth:
- 4-3/4 in
- Drain Location:
- Rear
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 30 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 26 in x 12 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stone
- Sink Size Range:
- 26 in - 30 in
- Style:
- Modern
- Width:
- 19 in
- cUPC Certified:
- Yes