This product requires certification to purchase.

36-1/2 in x 21-3/4 in Single Bowl Concrete Vanity Top in Ash

Native Trails

Palomar 36-1/2 in x 21-3/4 in Single Bowl Concrete Vanity Top in Ash

  • Fast #
  • Part #NNSVNT36A
  • Item #5115599
  • Manufacturer Part #NSVNT36-A
5 out of 5 Customer Rating
Brand image
Native Trails

Palomar 36-1/2 in x 21-3/4 in Single Bowl Concrete Vanity Top in Ash

  • Fast #
  • Part #NNSVNT36A
  • Item #5115599
  • Manufacturer Part #NSVNT36-A
5 out of 5 Customer Rating

X Points

Color Finish Name: Ash Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Top features a rectangular integrated sink basin (Basin size: 18" x 12" x 4" with 1.5" drain)
  • Features 8" faucet spread
  • Handcrafted from an innovative blend of concrete and jute fiber
  • IMPROVED SEALER! – Better Protection from stains, scratches and cracks
  • Pair with any compatible vanity base from Native Trails to complete your vanity set
  • Covered under Native Trails limited lifetime warranty
  • Clean with mild, non-abrasive soap and cleaners
  • UPC/cUPC compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Palomar
Color Finish Category:
Greys
Color Finish Name:
Ash
Depth:
21-3/4 in
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
Height:
5 in
IAPMO Listed:
Yes
Length:
36-1/2 in
Material:
Concrete
Number of Bowls:
1
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to Silica, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Sink Installation Type:
Vanity Top
UPC:
817315015809
Vanity Top Shape:
Rectangle
Width:
36-1/2 in