33 in. Undermount Farmhouse Copper Single Bowl Kitchen Sink in Antique Copper
Pinnacle 33 in. Undermount Farmhouse Copper Single Bowl Kitchen Sink in Antique Copper
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Living finish that will patina over time
- Constructed of 16-gauge copper for lasting elegance and durability
- Hand-hammered surface provides beautiful texture and visual impact
- Apron front provides a classic appearance
- Single basin design provides maximum work space
- Pre-installed sound-dampening pads reduce noise
- Standard 3.5" drain opening
- UPC/cUPC compliant
- Copper's natural antimicrobial properties help keep your sink clean
- Center drain location provides optimal drainage capability
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Pinnacle
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- Yes
- Length:
- 33 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 30 in x 18 in x 10 in
- Sink Depth:
- 10-1/2 in
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Copper
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 817315017063
- Width:
- 22 in