This product requires certification to purchase.

15-3/4 x 15-3/4 in. No Hole Undermount Fireclay Bar Sink in Matte Gold

Native Trails

Precious Metals 15-3/4 x 15-3/4 in. No Hole Undermount Fireclay Bar Sink in Matte Gold

  • Fast #
  • Part #NPMB1515G
  • Item #9434015
  • Manufacturer Part #PMB1515-G
5 out of 5 Customer Rating
Brand image
Native Trails

Precious Metals 15-3/4 x 15-3/4 in. No Hole Undermount Fireclay Bar Sink in Matte Gold

  • Fast #
  • Part #NPMB1515G
  • Item #9434015
  • Manufacturer Part #PMB1515-G
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fireclay bar & prep sink
  • Crafted by master Italian artisans
  • Hand glazed before its 3rd firing, with genuine 24k gold, platinum and silver
  • Protected with our exclusive, custom formulation sealer for ultimate durability
  • UPC/cUPC compliant
  • Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
CSA Certified:
CSA B45.1
Collection:
Precious Metals
Color Finish Category:
Gold Tones
Color Finish Name:
Matte Gold
Drain Location:
Center
Drain Opening:
3-3/4 in
Length:
15-3/4 in
Material:
Ceramic
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Square
Sink Bowl Size:
13-1/4 in x 13-1/4 in x 6-3/4 in
Sink Depth:
6-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Fireclay
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15-3/4 in x 15-3/4 in
UPC:
816683029180
Width:
15-3/4 in