This product requires certification to purchase.

Push to Seal Dome Drain in Oil Rubbed Bronze

Native Trails

Push to Seal Dome Drain in Oil Rubbed Bronze

  • Fast #
  • Part #NDR130ORB
  • Item #5115592
  • Manufacturer Part #DR130-ORB
4.5 out of 5 Customer Rating
Brand image
Native Trails

Push to Seal Dome Drain in Oil Rubbed Bronze

  • Fast #
  • Part #NDR130ORB
  • Item #5115592
  • Manufacturer Part #DR130-ORB
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Features a forged brass nut and heavy 17 gauge tube
  • High quality finish will resist rust and corrosion through everyday use
  • All hardware required for installation is included
  • All exposed parts are plated
  • 1.5" drain
  • Lavatory application
  • Covered under Native Trails one year warranty
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Grid Drain Material:
Brass
IAPMO Listed:
Yes
Overflow Included:
No
Strainer Diameter:
2-1/8
Tailpiece Length:
6
Tailpiece Style:
Straight
UPC:
817315015526