This product requires certification to purchase.

Push to Seal Dome Drain in Weathered Copper

Native Trails

Push to Seal Dome Drain in Weathered Copper

  • Fast #
  • Part #NDR130WC
  • Item #5115634
  • Manufacturer Part #DR130-WC
4.2 out of 5 Customer Rating
Brand image
Native Trails

Push to Seal Dome Drain in Weathered Copper

  • Fast #
  • Part #NDR130WC
  • Item #5115634
  • Manufacturer Part #DR130-WC
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Weathered Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Features a forged brass nut and heavy 17 gauge tube
  • High quality finish will resist rust and corrosion through everyday use
  • All hardware required for installation is included
  • All exposed parts are plated
  • 1.5" drain
  • Lavatory application
  • Covered under Native Trails one year warranty
  • Requires Certification

Specifications

Color Finish Category:
Copper Tones
Color Finish Name:
Weathered Copper
Grid Drain Material:
Metal
IAPMO Listed:
Yes
Tailpiece Length:
9-1/4
UPC:
817315015540