17-3/4 x 17-3/4 in. Dual Mount Copper Bar Sink in Antique
Redondo Grande 17-3/4 x 17-3/4 in. Dual Mount Copper Bar Sink in Antique
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Living finish that will patina over time
- Constructed of 16-gauge copper for lasting elegance and durability
- Hand-hammered surface provides beautiful texture and visual impact
- Standard 3.5" drain opening
- Center drain location provides optimal drainage capability
- Copper's natural antimicrobial properties help keep your sink clean
- UPC/cUPC compliant
- Covered under Native Trails limited lifetime warranty
- Clean with mild, non-abrasive soap and cleaners
Specifications
- ADA Compliant:
- No
- Collection:
- Redondo Grande
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- Yes
- Length:
- 17-3/4 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Bowl Size:
- 15-3/4 in x 15-3/4 in x 9 In
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17-3/4 in x 17-3/4 in
- UPC:
- 817315010736
- Width:
- 17-3/4 in